Shop All Transfer Equipment
Drive Medical
Bellavita Rotating & Transfer Aid
Mfr # 412100200
Zoro # G9276595
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 412100200
- Zoro # G9276595
- UPC # 822383259970
- Country of Origin Germany
- Category Transfer Equipment
Description
Bellavita Rotating and Transfer Aid
This helpful device simplifies transfer, positioning and rotating when using a bath lift, imprioving safety. The soft, mobile seat surface glides smoothly. And the skin-friendly surface is easy to clean.
Features and Benefits- Slip-resistant
- Easy to clean
- Product Specifications
- Actual Product Weight: 2.65 lbs
- Diameter: 12.7"
- Overall Product Height: 0.75"
- Overall Product Length: 20.5"
- Overall Product Width: 11.81"
- Primary Product Color: Gray
- Primary Product Material: Plastic
- Product Weight Capacity: 300 lbs
- Seat Depth: 12.7"
- Seat Width: 12.7"
- Warranty: 60 Day Limited
- Model # 412100200
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- ILB GOLD Replacement For Schiller, At2 Plus Direct-Connect Ekg Cables (AT2 PLUS DIRECT-CONNECT EKG CABLES)
- HONEYWELL Bloodborne Pathogen Kit (127010)
- FERNO Lifting Bridle (418-1)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- BRAZOS Walking Stick, Twisted, Hickory Wood, 55" (602-3000-1281)
- BRAZOS Rubber Stopper, 1.0625, L (512-3000-1022)
- BRAZOS Walking Cane, Hickory, Rubber Tip, 37" (602-3000-1128)
- BRAZOS Walking Stick, Free-Form, Sassafras, 55" (602-3000-1210)
- BRAZOS Replcmnt Tip for Lee Valley Spike, Rubber (512-3000-1039)
- BRAZOS Walking Stick, Twisted, Hickory, 41" (602-3000-1279)
- Drive Medical Transfer Equipment