Shop All Bath Accessories
Drive Medical
Bellavita Comfort Cover, White
Mfr # 460900252
Zoro # G504952864
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 460900252
- Zoro # G504952864
- UPC # 822383227665
- Country of Origin Germany
- Category Bath Accessories
Description
Bellavita Comfort Cover, White
Add comfort to your Bellavita bath lift with these padded seat and backrest covers in a variety of colors. The covers can be removed and washed separately to maintain a hygienic environment. The seat and backrest fabric is padded, allowing the bather to sit back and remain comfortable for the whole bathing session and also keep a more secure seat for safety.
Features and Benefits- Cover Set Comfort for Bellavita Bath Lift
- Attractive color to match bathroom decor
- Is easily installed
- Comfortable and easy to clean
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 1"
- Overall Product Length: 23.6"
- Overall Product Width: 14"
- Primary Product Color: White
- Primary Product Material: Plastic and Foam
- Warranty: 60 Day Limited
- Model # 460900252
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Tape, White, 1/2inW, 2-1/2yd., PK20 (40JH09)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- DIAL PROFESSIONAL Liquid Soap, Sensitive Skin, PK12 (82834)
- ULTRA-STIM UltraStim US2020 2 in. X 2 in. Sq.;Two - Sided Pre - Gelled Garment Electrodes For Use With Ultrastim & Back - Stim Wraps 4 Per Pkg (US2020)
- INTERDESIGN Eco Vanity Black Ceramic Tumbler (28227)
- INTERDESIGN 3.69 in. L X 2.93 in. W X 3.03 in. H Sponge and Brush Holder (51751)
- INTERDESIGN Dakota Satin White Marble Plastic/Steel Toothbrush Holder (28250)
- LUXURY NECESSITIES - BOXED Bath Salts, 500PK (HA-BX-005)
- STEAMSPA Essential Essence Aromatherapy Oil Extract Pack (G-OIL4)
- 1888 MILLS Wash Cloth, 13x13, 12PK (W586UWHT17000)
- BETTERBEDS Deluxe Comfort Inflatable Bath Pillow with Suction Cups (BE2648649)
- Drive Medical Bath Accessories