Shop All Washroom Accessories
Drive Medical
Bellavita Charging Cable
Mfr # 460900403
Zoro # G9276394
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 460900403
- Zoro # G9276394
- UPC # 822383227634
- Country of Origin Germany
- Category Washroom Accessories
Description
Bellavita Charging Cable
The Drive Medical Bellavita Charger is a replacement for a lost or damaged charger.
Features and Benefits- For Bellavita Bath Lift
- Charges battery
- AC
- Keep hand control charged for full functionality
- Product Specifications
- Actual Product Weight: 0.5 lbs
- Overall Product Height: 2.27"
- Overall Product Length: 3.15"
- Overall Product Width: 1.77"
- Primary Product Color: Black
- Primary Product Material: Plastic
- Warranty: 60 Day Limited
- Model # 460900403
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- JOHN GUEST Push-to-Connect Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23 (0365-L)
- NDS VALVE BOX COVER GRN 6"" (D109-GL)
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- NUSTEEL Regal Glass Metal Cotton Swab Cotton Container (REG1H)
- CORTECH Shower Curtain Track Aluminum, 75 in L (CTRK75)
- GROHE Universal Battery Housing Chrome (42393000)
- MOEN Eva Euro Single Post Paper Holder Brushed Nickel (YB2808BN)
- BOBRICK B610760 Satin Stainless Steel Shower Rod (B6107X60)
- WINGITS Corner Basket, 7 In W, SS, Polished (WCBPS6)
- Drive Medical Washroom Accessories