Drive Medical

Bed Wedge, 12" Height


product price: $87.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bed Wedge, 12" Height

Cotton-covered Bed Wedges from Drive and Mason Medical are designed to help elevate and support the neck to help relieve discomfort associated with respiratory problems, poor circulation and back or neck pain.

Features and Benefits
  • Comes with cotton cover
  • Helps to relieve discomfort associated with respiratory problems, poor circulation, and back or neck pain
  • Designed to help elevate and support the neck
  • Helps to alleviate discomfort from pregnancy
  • Product Specifications
    • Actual Product Weight: 4.5 lbs
    • Cover Material: Cotton
    • Overall Product Height: 12"
    • Overall Product Length: 23"
    • Overall Product Width: 23"
    • Primary Product Color: White
    • Primary Product Material: Foam
    • Warranty: 1 Year Limited
    • Model # 3827
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.