Shop All Independent Living Aids
Drive Medical
Bed Pendant for Primus P503 Bed
Mfr # SP01-TH2-1060-007
Zoro # G108611259
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchair Accessories
- Color Gray
- Application Healthcare and Hospitality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # SP01-TH2-1060-007
- Zoro # G108611259
- Country of Origin United States
- Category Independent Living Aids
Details
Item | Pair of Replacement Rollator Wheels in Gray |
For Use With | Wheelchair Accessories |
Color | Gray |
Application | Healthcare and Hospitality |
Description
Bed pendant for Drive Medical Primus P503 Bed. Features 8 buttons and a built in clip on the back to keep the hand control in place and easily accessible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Oral Irrigator - Water Flosser Irrigation System (PHLIRG39)
- MEDIQUE PRODUCTS Medique Sharps Containers (10454G)
- PHYSICIANSCARE Allergy Plus Multi-Sympton Relief Tablets, Box of 50 Dose Packets (90091-005)
- PEPTO Pepto Bismol Ultra Maximum Strength Liquid 4 oz., PK12 (03900)
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- DRIVE MEDICAL Hand Control With Storage Battery (460900600)
- AMERICAN HOSPITAL SUPPLY Reacher, Claw Style, Non-Slip Pad, 32 Inch, Aluminum (AHS-R3-1_EA)
- COMPU-TTY ADA Economy Kit w/ Visual Emergency (K-ECMYADAx1)
- PROHEAL Portable GlowintheDark Urinals for Men Perfect for Travel 32oz Capacity 5 Pack 5PK (PH-16614H-5A)
- GOLDEN TECHNOLOGIES Golden Techologies Lift Chair Hand Control Remote (ZKAD-1)
- MEDLABS. Quadriplegic Universal Nurse Call Switch (PA-1)
- Drive Medical Independent Living Aids