Battery Powered Electric Patient Lift
Mfr # 13240
Zoro # G9314508
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13240
- Zoro # G9314508
- UPC # 822383103709
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
This electric lift by Drive Medical charges quickly and easily from an AC outlet thanks to a convenient non-removable rechargeable battery. The battery can be charged by plugging in the unit, and never needs to be removed. (The lift will not operate while plugged in.) Heavy gauge construction and a jumbo actuator pump that lowers the patient ensures safe repositioning. The pump even includes an emergency button and can be switched to manual mode. Two features ensure you won't misjudge the product's battery life: an audible warning will alert you once the battery power falls below 50% and a "CHARGE" light will automatically shut off when the battery is fully charged. The unit comes with a foldable mast and a wide, stable base for easy storage and transportation, making it ideal for homecare, and is for use with 4-point and 2-point slings.
Features and Benefits- Heavy-gauge construction
- Jumbo actuator pump with emergency button can switch to manual mode to lower patient down safely
- Fast, easy charge from AC outlet
- To charge, simply plug in unit; Battery does not need to be removed to be charged
- Lift will not operate while plugged in
- For home-care use
- Audible warning when battery power falls below 50 percent
- Product Specifications
- Actual Product Weight: 108 lbs
- Base Clearance: 2"
- Base Height: 4.75"
- Base Width: 41"
- Base Width Closed: 24"
- Batteries: 1 - 24V
- Boom Height: 27.5"-76"
- Casters: 3" Front/5" Rear
- Overall Product Height: 76"
- Overall Product Length: 48"
- Overall Product Width: 41"
- Primary Product Color: White
- Primary Product Material: Steel
- Product Weight Capacity: 450 lbs
- Warranty: Limited Lifetime
- Model # 13240
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- WELCH ALLYN LENS HOLDER ASSY-GREEN (209026-502)
- HUNTER AMENITIES Vanity Kit, Boxed, PK500 (X-AKIT0003)
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- Drive Medical Patient Lifters & Accessories