Bathroom Safety Swivel Seat Shower Stool
Mfr # rtl12061m
Zoro # G9295048
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12061m
- Zoro # G9295048
- UPC # 822383541921
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Slips and falls in the shower can be a real concern for people who have trouble standing or walking. Take these concerns out of your bathing experience with the safe and comfortable Swivel Seat Shower Stool from Drive Medical. The shower stool provides a stable place for you to sit on while showering and its full 360-degree rotation lets you comfortably twist and turn freely to make bathing easier. This "free flow" movement can greatly reduce the stresses that can be placed on your back, arm and shoulders whenever your legs are forced to remain stationary while the upper portions of your body are forced to turn and twist when reaching for an item. For added safety, the rotating seat can also be locked at 90-degree intervals. The Shower Stool is lightweight, assembled without tools, and height adjustable. The rotating top features a soft, padded seat and can be removed for easy cleaning. Plus, the stool has a handy storage shelf below the seat for your bath items.
Features and Benefits- The rotating padded seat reduces twisting and reaching while in the shower
- Seat rotates 360 degrees and locks every 90 degrees
- The rotating top of the seat can be removed for easy cleaning
- Easy tool-free assembly
- Comes with removable tray for storing personal items
- Ideal for individuals who have balance or mobility issues
- Seat height can be adjusted from 16" to 23", in 1" increments
- Product Specifications
- Actual Product Weight: 6 lbs
- Outside Legs Depth: 15"
- Outside Legs Width: 15"
- Overall Product Height: 16"
- Overall Product Length: 14"
- Overall Product Width: 14"
- Primary Product Color: Blue
- Primary Product Material: Plastic
- Product Weight Capacity: 450 lbs
- Seat Depth: 14"
- Seat Width: 14"
- Seat to Floor Height: 16"-22"
- Warranty: Limited Lifetime
- Model # rtl12061m
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Double Towel Arm (78379-BL)
- ZORO SELECT Tubing, PTFE, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3432)
- ALFI BRAND 36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-BG)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Cap (60RDC111N014)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001300-GR)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- Drive Medical Bathroom Safety Bars and Chairs