Bathroom Safety Shower Tub Bench Chair w/ Back, Gray
Mfr # rtl12202kdr
Zoro # G9295580
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12202kdr
- Zoro # G9295580
- UPC # 822383247212
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
The Ultimate in Safety, Security and Stability The Drive Medical Grey Bathroom Safety Shower Tub Bench Chair with Back guarantees your bathing experience can be a safe and pleasant one, minus the worry and unease that arises from fear of falling while in the tub or showering.Designed for maximum comfort, efficiency, safety, and ease of use, the Drive Safety Shower Chair is strong, durable and dependable. It's everything you need in a shower safety bench seat.So, if you experience dizziness, or you're unsure of your footing due to mobility issues when it comes time to bathe...You can now rid yourself of the stress and worry as bathing once again becomes relaxing and pleasurable, thanks to Drive Medical's Grey Bathroom Safety Shower Tub Bench Chair with Back. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Easy, tool-free assembly of back, seat, and legs
- Aluminum frame is lightweight, durable, and corrosion proof
- Legs are height adjustable in 1" increments, and angled with suction-style tips to provide additional stability
- Product Specifications
- Actual Product Weight: 7 lbs
- Outside Legs Depth: 19.5"
- Outside Legs Width: 19.5"
- Overall Product Height: 28"
- Overall Product Length: 19.5"
- Overall Product Width: 19.5"
- Primary Product Color: Grey
- Primary Product Material: Aluminum
- Product Weight Capacity: 400 lbs
- Seat Depth: 11.5"
- Seat Width: 19.25"
- Seat to Floor Height: 15.5"-19.5"
- Warranty: Limited Lifetime
- Model # rtl12202kdr
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (1200P-2-2)
- ARC Newel Handrail v Left Hand 1.75 Inch Dia 28 Inch L (01745L)
- RIDGID Hinged Pipe Cutter, Model 424-S (424-S)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- Drive Medical Bathroom Safety Bars and Chairs