Bathroom Safety Shower Chair w/ Folding Back
Mfr # rtl12606
Zoro # G9287917
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12606
- Zoro # G9287917
- UPC # 822383525891
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Slips and falls in the shower can be a real concern for people who have trouble standing or walking. Take these concerns out of your bathing experience with the safe and comfortable Shower Chair with Folding Back from Drive Medical. The Shower Chair provides a stable place for you to sit while showering|It's lightweight, assembled without tools, and has height adjustable legs with non-slip feet making it a simple and safe solution. Plus, the Shower Chair includes a comfortable folding backrest that makes the unit even more compact and transportable. And, the chair can be accessorized with arms and soap trays for even more functionality (sold separately).
Features and Benefits- Adds safety and support in the bath tub and shower
- Easy, tool-free assembly and height adjustable legs
- Folding back and removable legs make this shower chair great for storage and transport
- Lightweight design with stable legs and non-slip feet
- Add comfort and convenience with optional arms and soap trays
- Product Specifications
- Actual Product Weight: 8 lbs
- Outside Legs Depth: 17.375"-18.875"
- Overall Product Height: 30"
- Overall Product Length: 21.5"
- Overall Product Width: 17.375"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 300 lbs
- Seat Depth: 13.125"
- Seat Width: 21.5"
- Seat to Floor Height: 17"-23"
- Warranty: Limited Lifetime
- Model # rtl12606
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD WashbrookWashoutTopSpud Urinal Wh (6501.511.020)
- MOEN Bradshaw Oil rubbed bronze tank lever (DN3601ORB)
- KOHLER Parallel Robe Hook (23529-BN)
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-R-50)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- KOHLER Kumin 42" Grab Bar (22824-BL)
- Drive Medical Bathroom Safety Bars and Chairs