Shop All Exercise & Mobility
Drive Medical
Basket for use w/ Safety Rollers
Mfr # ce 1315
Zoro # G9304656
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ce 1315
- Zoro # G9304656
- UPC # 822383117683
- Country of Origin China
- Category Exercise & Mobility
Description
Basket for use with Safety Rollers, Models CE 1000 B, CE 1000 BK, PE 1200
Basket for use with Adult & Pediatric Safety Rollers
Features and Benefits- Front mount wire basket
- Comes with set of clips
- For use with Adult and Pediatric Safety Rollers
- Easily store personal items
- Product Specifications
- Actual Product Weight: 1.94 lbs
- Overall Product Height: 6"
- Overall Product Length: 12"
- Overall Product Width: 4"
- Primary Product Color: White
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ce 1315
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- ILC Replacement For CABLES AND SENSORS, D2252AS0 (D2252-AS0)
- MEDIQUE Tweezers, 4 In L, Pointed (72101)
- THERAPUTTY Theraputty 10-1474 2 oz Yellow & Blue Exercise Putty Set - 4 Piece (10-1474)
- FABRICATION ENTERPRISES CanDo Massage Ball, 8 cm (3.2"), Yellow, 1 Each (30-1996)
- ABLEWARE Maddak Right Arm Escort Right, Large (Ableware-704000002)
- FABRICATION ENTERPRISES Baseline® Analog Gauge Push-Pull Dynamometer, 100 lb. Capacity (12-0393)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0256 Baseline Hand Dynamometer Case Only For Standard and Digital Gauge (12-0256)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 2 Ounce (10-0903)
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Orange (11007A6)
- Drive Medical Therapy & Rehabilitation