Shop All Transfer Equipment
Drive Medical
Bariatric Transfer Board, w/ Hand Holes
Mfr # rtl7047
Zoro # G9305024
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # rtl7047
- Zoro # G9305024
- UPC # 822383265278
- Country of Origin China
- Category Transfer Equipment
Description
Bariatric Transfer Board, With Hand Holes
The Drive Medical Bariatric Transfer Board with hand cutouts provides a simple solution to transferring people between chairs, beds, wheelchairs and any other device necessary for day-to-day living. With a weight capacity of 600 pounds, these boards are a "must have" for caregivers.
Features and Benefits- For ease of transferring to and from a wheelchair
- Two cut-out handles provide additional maneuverability
- Made of sturdy Baltic birch with a clear lacquer finish
- Ends tapered, corners rounded; slightly beveled on each end
- Weight Capacity 600 lbs
- Product Specifications
- Actual Product Weight: 2.88 lbs
- Overall Product Height: 1"
- Overall Product Length: 35"
- Overall Product Width: 9.5"
- Primary Product Color: Wood
- Primary Product Material: Baltic Birch Wood
- Product Weight Capacity: 600 lbs
- Warranty: 6 Month Limited
- Model # rtl7047
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYOGRAPHY BLANC Body Wash, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-003)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- BRAZOS Rubber Stopper, .875, M (512-3000-1023)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- DMI Walker with Slip On Tray, Gray (510-1083-0300)
- BRAZOS Walking Cane, Hickory, Rubber Tip, 37" (602-3000-1128)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- DMI Quad Cane, Adjustable, Small, Black (502-1333-0200)
- Drive Medical Transfer Equipment