Shop All Medical Mattresses
Drive Medical
Bariatric Mattress, 54" W x 80" L
Mfr # 15312
Zoro # G204952904
product price: $1,040.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15312
- Zoro # G204952904
- UPC # 822383127422
- Country of Origin United States
- Category Medical Mattresses
Description
Bariatric Foam Mattress, 54" W x 80". This foam mattress provides comfortable support for the bariatric patient. The high density foam is covered with a fluid-resistant Nylon top. Waterproof.High-density foam mattress for the bariatric patientSolid foam inner core provides comfort, support, and durability in a one-piece constructionThe zippered nylon top cover is fluid-resistant and easy to clean for extended life and service; Vinyl bottom is waterproof. Fire Retardant: Mattress meets the requirements of 16 CFR Part 1632 and 16 CFR Part 1633Product Specifications Actual Product Weight: 39 lbsCover Material: Fluid Resistant Nylon Top; Waterproof Vinyl BottomFire Rating: 16 CFR Part 1632 and 16 CFR Part 1633. Overall Product Height: 6"Overall. Product Length: 80"Overall. Product Width: 54". Primary Product Color: BluePrimary Product Material: Foam. Product Weight Capacity: 750 lbs. Warranty: 1 Year Limited Model # 15312. No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC MyFAK Mini PRO Coyote (MM-KIT-U-MFK-MINI-V2-CYO-PRO)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- ACME UNITED First Aid Only SmartCompliance Round Spot Bandages Refill, 7/8" Round, 30/Box (FAE-3120)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-112)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- PRESSURE GUARD Digital control unit only (5900)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- Drive Medical Medical Beds, Stretchers & Cots