Shop All Medical Mattresses
Drive Medical
Bariatric Mattress, 48" W x 80" L
Mfr # 15310
Zoro # G404953046
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 15310
- Zoro # G404953046
- UPC # 822383127415
- Country of Origin United States
- Category Medical Mattresses
Description
Bariatric Foam Mattress, 48" W x 80" L
This foam mattress provides comfortable support for the bariatric patient. The high density foam is covered with a fluid-resistant Nylon top and waterproof bottom.
Features and Benefits- High-density foam mattress for the bariatric patient
- Solid foam inner core provides comfort, support, and durability in a one-piece construction
- The zippered nylon top cover is fluid-resistant and easy to clean for extended life and service; Vinyl bottom is waterproof
- Fire Retardant: Mattress meets the requirements of 16 CFR Part 1632 and 16 CFR Part 1633
- Product Specifications
- Actual Product Weight: 33 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Fire Rating: 16 CFR Part 1632 and 16 CFR Part 1633
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 48"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 665 lbs
- Warranty: 1 Year Limited
- Model # 15310
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- OASIS Tongue Depressors, Non-Sterile, 500 Per Box (TDS)
- FIRST AID ONLY First Aid Kit Refill, 3/4"X3" Adhesive Plastic Bandages, 25 Per Box (FAE-3004)
- DEALMED Head Immobilizer, Orange, Ea. (787223)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062-RR)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- Drive Medical Medical Mattresses