Shop All Patient Lifters & Accessories
Drive Medical
Bariatric Heavy Duty Trapeze Bar, Silver Vein
Mfr # 13049sv
Zoro # G9294740
product price: $2,467.99
/ea
Free Shipping & Returns
$2,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13049sv
- Zoro # G9294740
- UPC # 822383282701
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Bariatric Heavy Duty Trapeze Bar, Silver Vein
With tool-free assembly and a lightweight design, this heavy duty deluxe bariatric trapeze bar by Drive Medical makes setup a cinch without skimping on strength. The product is designed to assist larger individuals change positions in bed or aid in the transfer from bed to a chair. It features an overhead boom with an adjustable chain that allows the boom position to be placed anywhere from the edge of the headboard to the end of the boom.
Features and Benefits- Designed to assist larger individuals in changing positions while in bed and aid in transferring in and out of bed
- Easy-to-assemble tool-free design
- Lightweight design for easy delivery
- Chain is adjustable from edge of headboard to the end of boom by sliding to desired position
- Product Specifications
- Actual Product Weight: 74 lbs
- Boom Length: 37"
- Outside Legs Width: 31"
- Overall Product Height: 72"
- Overall Product Length: 51"
- Overall Product Width: 31"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 650 lbs
- Width Inside Back Legs: 26"
- Warranty: Limited Lifetime
- Model # 13049sv
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK HyFin Chest Seals Twin Pack (EN9518)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- DEALMED Sam Splint, Ea. (787240)
- SENSODYNE Toothpaste, Extra Whitening, 0.8oz, 36/CT, White PK (GKC08434)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- Drive Medical Patient Lifters & Accessories