Bariatric Heavy Duty Transport Wheelchair
Mfr # atc22-r
Zoro # G004953002
Product Information
- Brand Drive Medical
- MFR # atc22-r
- Zoro # G004953002
- UPC # 822383259222
- Country of Origin China
- Category Wheelchairs
Description
The 22" Bariatric Aluminum Transport Chair with 12" Rear "Flat Free" Wheels by Drive Medical can support individuals up to 450 lbs. The attachable push bar with padded foam grip makes it easy to push, and the back folds down for convenient and easy storage with an easily accessible lever on the chair back. This transport chair comes with 12" rear flat-free wheels, swing-away footrests and fixed, padded, full length desk arms for additional comfort. The heavy-duty, nylon reinforced upholstery has two carry handles for when the seat is folded for storage and transport, making it easier to carry. Comes with lever and companion activated wheel locks, ensuring users safety.
Features and Benefits- Weighs only 33 lbs and supports individuals up to 450 lbs
- Attachable push bar with padded foam grip
- 12" rear flat-free wheels
- Comes with seat belt
- Comes with swing-away footrests and anti-tippers
- Back folds down for convenient storage
- Padded armrests provide additional comfort
- Heavy-duty, nylon reinforced upholstery
- Comes with hand wheel lock lever and companion activated wheel locks
- Product Specifications
- Actual Product Weight: 36 lbs
- Anti Tip Wheels: Yes
- Armrest Length: 14"
- Armrest to Floor Height: 28"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 12"
- Depth of Seat Upholstery: 17.75"
- Folded Dimensions: 41" x 12" x 37.5"
- Number of Wheels: 4
- Overall Length w/ Riggings: 41"
- Overall Product Height: 37.5"
- Overall Product Length: 41"
- Overall Product Width: 30"
- Primary Product Color: Red
- Primary Product Material: Aluminum
- Product Weight Capacity: 450 lbs
- Rear Wheels: 12" x 1.5"
- Seat to Armrest Height: 7"
- Seat to Floor Height: 21"
- Width Between Armrest Pads: 22"
- Width Between Posts: 22.75"
- Width of Seat Upholstery: 22"
- Warranty: Limited Lifetime
- Model # atc22-r
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Sterile, 100 Per Case (BULKEE-STRL-CS)
- LAVA Bar Soap w/Pumice, 5.75 oz, Heavy Dty, PK24 (WDC 10185)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK500 (250 pks of 2) (80413)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- Drive Medical Wheelchairs