Shop All Wheelchairs
Drive Medical
Bariatric Heavy Duty Transport Wheelchair - 22" Seat, Blue
Mfr # btr22-b
Zoro # G904952846
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # btr22-b
- Zoro # G904952846
- UPC # 822383140223
- Country of Origin China
- Category Wheelchairs
Description
Bariatric Heavy Duty Transport Wheelchair with Swing Away Footrest, 22" Seat, Blue
This Bariatric Steel Transport Chair by Drive Medical has dual, reinforced steel cross braces and a reinforced steel frame for added support can withstand a weight of 450 lbs. The heavy duty, nylon reinforced upholstery comes with a back carry pouch to easily and securely transport personal items. In an attractive blue, this chair comes standard with a roomy, comfortable 22" width seat.
Features and Benefits- Dual, reinforced steel cross braces
- Supports individuals up to 450 lbs
- Reinforced steel frame provides added support
- 12" rear flat free wheels
- Comes with swing-away footrests
- Padded armrests provide additional comfort
- Heavy-duty nylon reinforced upholstery with a back carry pouch
- Removable, reversible desk-length arms
- Companion activated wheel locks
- Product Specifications
- Actual Product Weight: 48 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 11.5"
- Depth of Seat Upholstery: 18"
- Folded Dimensions: 38" x 11.5" x 37"
- Number of Wheels: 4
- Overall Length w/ Riggings: 38"
- Overall Product Height: 37"
- Overall Product Length: 38"
- Overall Product Width: 26.5"
- Primary Product Color: Blue
- Primary Product Material: Steel
- Product Weight Capacity: 450 lbs
- Rear Wheels: 12"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19.5"
- Wheelchair Weight Without Riggings: 45 lbs
- Width Between Armrest Pads: 22.5"
- Width Between Posts: 22.5"
- Width of Seat Upholstery: 22"
- Warranty: Limited Lifetime
- Model # btr22-b
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Defibrillator, Shlf Life 4yr, 3yr PrgmMgt (CCD-A1014EN)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- SAFETY 1ST Safety 1St HS257 Stove Knob Cover - 5 Pack (176397)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- Drive Medical Wheelchairs