Shop All Wheelchairs
Drive Medical
Bariatric Heavy Duty Transport Wheelchair - 20" Seat, Blue
Mfr # btr20-b
Zoro # G004952975
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # btr20-b
- Zoro # G004952975
- UPC # 822383140193
- Country of Origin China
- Category Wheelchairs
Description
Bariatric Heavy Duty Transport Wheelchair with Swing Away Footrest, 20" Seat, Blue
This Bariatric Steel Transport Chair in blue by Drive Medical has dual, reinforced steel cross braces and a reinforced steel frame for added support can withstand a weight of 450 lbs. The heavy duty, nylon reinforced upholstery comes with a back carry pouch to easily and securely transport personal items. In an attractive blue, this chair comes standard with a roomy, comfortable 20" width seat.
Features and Benefits- Dual, reinforced steel cross braces
- Supports individuals up to 450 lbs
- Reinforced steel frame provides added support
- 12" rear flat free wheels
- Comes with swing-away footrests
- Padded armrests provide additional comfort
- Heavy-duty nylon reinforced upholstery with a back carry pouch
- Removable, reversible desk-length arms
- Companion activated wheel locks
- Product Specifications
- Actual Product Weight: 48 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 9"
- Depth of Seat Upholstery: 18.125"
- Folded Dimensions: 38" x 9" x 37"
- Number of Wheels: 4
- Overall Length w/ Riggings: 38"
- Overall Product Height: 37"
- Overall Product Length: 38"
- Overall Product Width: 24.5"
- Primary Product Color: Blue
- Primary Product Material: Steel
- Product Weight Capacity: 450 lbs
- Rear Wheels: 12"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19.5"
- Wheelchair Weight Without Riggings: 45 lbs
- Width Between Armrest Pads: 20.5"
- Width Between Posts: 20.5"
- Width of Seat Upholstery: 20.125"
- Warranty: Limited Lifetime
- Model # btr20-b
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROPROBE Splinter Probes 1.4"X100 (ASP100)
- SUN+SOL Shampoo, 300PK (HA-SUN-001A)
- PROHEAL Coccyx Foam Wheelchair Cushion 20" x 16" x 2" (PH-70003CX)
- FIRST AID ONLY Instant Cold Pack, White, 6In. x 4-1/2In. (21-004)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery (TR39E-SV)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- Drive Medical Wheelchairs