Shop All Splints
Drive Medical
Bariatric Heavy Duty Canvas Sling w/ Commode Cutout
Mfr # 13061
Zoro # G9290604
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13061
- Zoro # G9290604
- UPC # 822383110394
- Country of Origin China
- Category Splints
Description
Bariatric Heavy Duty Canvas Sling with Commode Cutout
Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering.
Features and Benefits- Cradle Points: 2 or 6
- Design: Solid
- Dimensions: 39" x 39"
- Material: Canvas
- Optional Chain / Strap
- Sling Points: 2
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 2 or 6
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 39"
- Overall Product Width: 39"
- Primary Product Color: White
- Primary Product Material: Canvas
- Product Weight Capacity: 600 lbs
- Sling Points: 2
- Warranty: 6 Month Limited
- Model # 13061
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID Povidone-Iodine Prep Pads, PK10 (9999-1213)
- ILC Replacement for Philips M1671a ECG Leadwires (M1671A ECG LEADWIRES PHILIPS)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- INVACARE Urethane Armrest Pad, For Wheelchairs (TAGRP215026)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- VIVE HEALTH Soft Night Splint - Grey Large (SUP1037L)
- DEALMED Sam Splint, Ea. (787240)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- Drive Medical Immobilizers, Splints & Supports