Shop All Splints
Drive Medical
Bariatric Heavy Duty Canvas Sling
Mfr # 13060
Zoro # G9292808
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13060
- Zoro # G9292808
- UPC # 822383110387
- Country of Origin China
- Category Splints
Description
Bariatric Heavy Duty Canvas Sling
Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering.
Features and Benefits- Cradle Points: 2 or 6
- Design: Solid
- Dimensions: 39" x 39"
- Material: Canvas
- Optional Chain / Strap
- Sling Points: 2
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 2 or 6
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 39"
- Overall Product Width: 39"
- Primary Product Color: White
- Primary Product Material: Canvas
- Product Weight Capacity: 600 lbs
- Sling Points: 2
- Warranty: 6 Month Limited
- Model # 13060
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAFFEL SYSTEMS Tranquil Ease Recliner Lift Chair Hand Control (HC-6022-PR2-TE)
- JOHNSON & JOHNSON Bandaid Waterproof Tape, PK24 (1117121)
- GOJO 1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2356-04)
- FIRST AID ONLY Sunscreen Towelette, 0.25 oz., PK4 (18-030)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- ZORO SELECT Splinter Tweezer, Stainless Steel (72001)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- Drive Medical Splints