Shop All Medical Air Mattresses
Drive Medical
Balanced Aire Powered Alternating Pressure Air/Mattress, 35" x 80"
Mfr # ba9600-p
Zoro # G9292668
product price: $2,103.99
/ea
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ba9600-p
- Zoro # G9292668
- UPC # 822383523132
- Country of Origin China
- Category Medical Air Mattresses
Description
Balanced Aire Powered Alternating Pressure Air/Foam Mattress, 35" W x 80" L
The Balanced Aire Self Adjusting foam/air mattress from Drive and Mason Medical provides excellent patient comfort as a powered, air-filled support surface. Providing the patient with the proper support they want and need while aiding in the prevention of pressure ulcers. The Balanced Aire's foam-filled air cells are arranged into three separate zones and are covered by two types of foam for ideal comfort. Plus, the alternating pressure pump converts the Balanced Aire to a dynamic powered system for even greater pressure redistribution and improved circulation.
Features and Benefits- Add an alternating pressure pump and the BalancedAire easily converts to a dynamic powered system for additional pressure redistribution
- In addition, the system is sloped downward in the foot section to reduce pressure in the heel zone
- Meets Federal Fire Code CFR 16 part 1633
- The (12) 5.5" tri-laminated foam filled air cells are separated into three distinct pressure zones, each zone independently self-adjusting to the patient's needs
- The Balanced Aire mattress replacement is a powered support surface
- The air cells are contained within a high density foam perimeter which creates a smooth transition from the side rail to the air cell
- Product Specifications
- Actual Product Weight: 52 lbs
- Cover Material: Fluid Resistant Stretch
- Overall Product Height: 7"
- Overall Product Length: 80"
- Overall Product Width: 35"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Product Weight Capacity: 500 lbs
- Pump Airflow: 5 LPM
- Pump Cycle Time: 10 Minutes
- Pump Power: 110 VAC 60 Hz
- Pump Type: Compressor
- Warranty: 1 Year Limited
- Model # ba9600-p
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGREE Dove Men+Care Soap Bar Deep Clean 24 7.5 oz., PK24 (01216)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, X-Large, 30x36", 10PK (1743)
- REV-A-SHELF Rev-A-Shelf Child Cabinet Security Key Only (RL-202-1-52)
- PURITAN Sterile Plastic Hndle Swab/Tube, 6", PK500 (25-806 1PD BT)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- PROHEAL Low Air Loss Mattress Sys w/Alterntng Pressure and Pulsation w/Raised Foam Side Rails 60"x80"x8"/11" (PH-81090-60RR)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x80"x8" (PH-84600DX)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- PROHEAL Low Air Loss / Alternating Pressure Mattress System w/ Digital Pump 36"x80"x8" (PH-80040DX)
- PROACTIVE Protekt Aire 3000 Low Air Loss/Alternating Pressure Mattress System (80030)
- Drive Medical Medical Beds, Stretchers & Cots