Shop All Medical Air Mattresses
Drive Medical
Balanced Aire Non-Powered Self Adjusting Convertible Mattress, 35 x 80
Mfr # ba9600-np
Zoro # G9296649
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ba9600-np
- Zoro # G9296649
- UPC # 822383516998
- Country of Origin United States
- Category Medical Air Mattresses
Description
Balanced Aire Non-Powered Self Adjusting Convertible Mattress, 35" W x 80" L
The Balanced Aire Self Adjusting foam/air mattress from Drive and Mason Medical provides excellent patient comfort with an air-filled support surface. Providing the patient with the proper support they want and need while aiding in the prevention of pressure ulcers. The Balanced Aire's foam-filled air cells are arranged into three separate zones and are covered by two types of foam for ideal comfort.
Features and Benefits- The 12, 5.5" tri-laminated foam filled air cells are separated into three distinct pressure zones, each zone independently self-adjusting to the patient's needs
- The air cells are contained within a high density foam perimeter which creates a smooth transition from the side rail to the air cell
- The foot section is sloped downward to reduce pressure in the heel zone
- Add an alternating pressure pump and the Balanced Aire easily converts to a dynamic powered system for additional pressure redistribution
- Meets Federal Fire Code CFR 16 part 1633
- Product Specifications
- Actual Product Weight: 46.8 lbs
- Cover Material: Fluid Resistant Stretch
- Overall Product Height: 7"
- Overall Product Length: 80"
- Overall Product Width: 35"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Product Weight Capacity: 500 lbs
- Warranty: 1 Year Limited
- Model # ba9600-np
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40 (FAE-3101)
- DOVE Pro Lotion 30ml, 192PK (HA-DOV-004)
- THERACARE Thera|Care Deluxe 12” x 15” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-310)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- PROHEAL Mattress System w/Deluxe Digital Pump and Cell-On-Cell Support Base w/Raised Rail 36"x80"x8"/11" (PH-80065)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 36"x80"x8" (PH-81090-36)
- RIGHTLINE GEAR Mid Size Truck Bed Air Mattress (RI375869)
- FINE-LINE Alternating Pressure Pump And Pad System (FI63145)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x80"x8" (PH-84600DX)
- Drive Medical Medical Beds, Stretchers & Cots