Drive Medical

Balanced Aire Adjustable Cushion, 20" x 16" x 4"


product price: $457.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Balanced Aire Adjustable Cushion, 20" x 16" x 4"

The Balanced Aire Adjustable Cushion from Drive and Mason Medical is our premier pressure management cushion offering dynamic positioning, unmatched stability and an advanced level of pressure ulcer prevention. The flexible interconnected, independent air cells allow for deep immersion into the cushion providing optimal pressure redistribution to help increase blood flow necessary for healthy tissue maintenance. The water-resistant, low-shear stretch cover includes adjustable locking straps and non-skid bottom to secure cushion to the wheelchair. The included hand pump allows adjustment of the cushion to individual patient comfort. The Balanced Aire is available in 4" high profile and 2" low profile heights.

Features and Benefits
  • Flexible interconnected, independent air cells allow for deep immersion into the cushion
  • Premier pressure management cushion offering dynamic positioning, unmatched stability and an advanced level of pressure ulcer prevention
  • Optimal pressure redistribution helps increase blood flow necessary for healthy tissue maintenance
  • Water-resistant, low-shear, stretch cover with adjustable locking straps and non-skid bottom to secure cushion to the wheelchair
  • Hand pump to adjust the cushions to individual patient comfort
  • Product Specifications
    • Actual Product Weight: 5.22 lbs
    • Cover Material: Fluid Resistant Stretch Top; Non Skid Bottom
    • Overall Product Height: 4"
    • Overall Product Length: 20"
    • Overall Product Width: 16"
    • Primary Product Color: Black
    • Primary Product Material: Nylon
    • Product Weight Capacity: 500 lbs
    • Warranty: 2 Year Limited
    • Model # 8047-20
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.