Balanced Aire Adjustable Cushion, 20" x 16" x 2"
Mfr # 8047-20-2
Zoro # G9288230
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8047-20-2
- Zoro # G9288230
- UPC # 822383257051
- Country of Origin China
- Category Wheelchair Accessories
Description
The Balanced Aire Adjustable Cushion from Drive and Mason Medical is our premier pressure management cushion offering dynamic positioning, unmatched stability and an advanced level of pressure ulcer prevention. The flexible interconnected, independent air cells allow for deep immersion into the cushion providing optimal pressure redistribution to help increase blood flow necessary for healthy tissue maintenance. The water-resistant, low-shear stretch cover includes adjustable locking straps and non-skid bottom to secure cushion to the wheelchair. The included hand pump allows adjustment of the cushion to individual patient comfort. The Balanced Aire is available in 4" high profile and 2" low profile heights.
Features and Benefits- Flexible interconnected, independent air cells allow for deep immersion into the cushion
- Premier pressure management cushion offering dynamic positioning, unmatched stability and an advanced level of pressure ulcer prevention
- Optimal pressure redistribution helps increase blood flow necessary for healthy tissue maintenance
- Water-resistant, low-shear, stretch cover with adjustable locking straps and non-skid bottom to secure cushion to the wheelchair
- Hand pump to adjust the cushions to individual patient comfort
- Product Specifications
- Actual Product Weight: 4.5 lbs
- Cover Material: Fluid Resistant Stretch Top; Non Skid Bottom
- Overall Product Height: 2"
- Overall Product Length: 20"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Product Weight Capacity: 500 lbs
- Warranty: 2 Year Limited
- Model # 8047-20-2
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Pulse Oximeter, LED Display Type (40-817-000)
- EMI Mosquito Forcep, Straight 5" (1720)
- FABRICATION ENTERPRISES BioFreeze® Cold Pain Relief Gel, 4 oz. Tube (11-1031-1)
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- ILC Replacement for Hustler Hustler Z 52 Inches Inches Fastba Battery (HUSTLER Z 52`` FASTBA BATTERY HUSTLER)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- ROHO High Profile 18 in.x16 in.x4 in. Wheelchair Cushion (1R109C)
- INVACARE Wheelchair Plug Button, PK10 (TAG235010PK)
- FABRICATION ENTERPRISES Fabrication Enterprises 85-0110 0.5 lbs Pill Splitter & Crusher (85-0110)
- Drive Medical Wheelchair Accessories