Drive Medical

Automatic Deluxe Blood Pressure Monitor, Wrist


product price: $49.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Automatic Deluxe Blood Pressure Monitor, Wrist

The lightweight Drive Medical Digital Blood Pressure Monitor unites professional accuracy with simplistic design to ensure taking daily blood pressure readings is easy and efficient. Features include a large LCD display that clearly reports blood pressure reading, in addition to a sophisticated memory recall function that can store up to 120 uses of data, which is ideal for two users. This advanced model easily takes measurements from the wrist, as opposed to the traditional upper arm cuff. The World Health Organization indicator allows you to compare your blood pressure results with the global standard, providing helpful context when evaluating results. The Digital Blood Pressure Monitor also measures pulse rate, can detect an irregular heartbeat, and preserves battery life with an auto-off function. A complimentary travel case is included for versatile daily use.

Features and Benefits
  • Professional accuracy with large, clear display screen and wrist cuff monitor
  • Memory recall function: records 60 uses per person, 120 total
  • Measures pulse rate and can detect an irregular heartbeat
  • Auto-off battery and complimentary travel case maximize use
  • Compares user results to World Health Organization standard
  • Product Specifications
    • Actual Product Weight: 0.75 lbs
    • Batteries: 2 - AAA
    • Battery Duration: 2 Months
    • Display Screen Length: 1.93"
    • Display Screen Width: 1.5"
    • Display Type: LCD
    • Operating Relative Humidity: 15-90 Percent
    • Operating Temperature: 50 to 104 deg F
    • Overall Product Height: 3.31"
    • Overall Product Length: 1.14"
    • Overall Product Width: 2.52"
    • Primary Product Color: White
    • Primary Product Material: Plastic
    • Pulse Rate Accuracy Range: + / - 5 Percent
    • Pulse Rate Measurement Range: 30-180 bpm
    • Storage Temperature: -4 to 131 deg F
    • Warranty: 2 Year Limited
    • Model # bp3200
    • No Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.