Shop All Blood Pressure Gauges & Sphygmomanometers
Drive Medical
Automatic Blood Pressure Monitor, Wrist Model
Mfr # bp2116
Zoro # G309015955
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # bp2116
- Zoro # G309015955
- UPC # 822383567310
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Description
Automatic Blood Pressure Monitor, Wrist Model
Get professional accuracy with a convenient and easy-to-use digital wrist blood pressure monitor from Drive Medical. Its large display makes reading easy, and the memory recall function holds up to 120 readings making it great for multiple users. The monitor is also able to provide an accurate pulse rate reading, eliminating the need for a separate device. The unit is lightweight to go anywhere and features an auto-off function to preserve battery life.
Features and Benefits- Large easy-to-read digital display
- 120 reading memory recall
- Date and time display
- Pulse rate indicator
- Auto-off function
- Lightweight and easy to use
- Quiet inflation method
- Product Specifications
- Actual Product Weight: 0.25 lbs
- Batteries: 2 - AAA
- Operating Relative Humidity: 0-85 Percent
- Operating Temperature: 50 to 104 deg F
- Overall Product Height: 1.25"
- Overall Product Length: 2.5"
- Overall Product Width: 3"
- Primary Product Color: White
- Primary Product Material: Plastic
- Warranty: 2 Year Limited
- Model # bp2116
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Rover II replacement light bulb lamp (ROVER II AMERICAN DJ)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-112)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- BEMIS Sharps-Tainer, Small, 5 qt (108184-1)
- DRIVE MEDICAL Drive Medical BP3400 Deluxe Automatic Blood Pressure Monitor, Upper Arm Model (BP3400)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Wrist (bp3200)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- ILC Replacement For CABLES AND SENSORS, AD30180 (AD-30-180)
- EMI Aneroid Sphygmomanometer, Red, 4" H (936)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-508)
- SANOXY Automatic Digital Wrist Blood Pressure Monitor BP Cuff Machine Home Test Device (PPT-Health7)
- Drive Medical Diagnostic Equipment