Shop All Wheelchair Accessories
Drive Medical
Anti Tippers w/ Wheels, 1 Pair
Mfr # stds802
Zoro # G9278290
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds802
- Zoro # G9278290
- UPC # 822383106922
- Country of Origin China
- Category Wheelchair Accessories
Description
Anti Tippers with Wheels, 1 Pair
This Anti Tippers with Wheels will prevent your wheelchair from tipping backwards. These should only be used with Drive Medical Sentra, Sentra EC, Sentra Heavy Duty, Sentra Recliner and Winnie Series wheelchairs.
Features and Benefits- For use with Sentra, Sentra EC, Sentra Heavy Duty, Sentra Recliner and Winnie Series wheelchairs
- Standard Anti-Tipper with Wheels
- Provides stability
- Easy to install
- Product Specifications
- Actual Product Weight: 0.9 lbs
- Overall Product Height: 3"
- Overall Product Length: 7.5"
- Overall Product Width: 3"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds802
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- BASICWISE Twice Daily Clear Plastic Pill Organizer (QI003402)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-002)
- DEALMED Adult Non Rebreather Oxygen Mask, Ea, 50/Cs, 50PK (787421)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- INVACARE Invacare Embossed Back Upholstery (8881091605U67)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 16 4” Includes Pump, Repair Kit (PH-78005-AIR-18X16X4)
- SKIL-CARE Skil-Care 703040 Wheelchair Sheepskin Footrest Pads (703040)
- GRANNY JO PRODUCTS Granny Jo Products 1307 US Army Wheelchair Bag (1307)
- Drive Medical Wheelchair Accessories