Shop All Wheelchair Accessories
Drive Medical
Anti Tipper w/out Wheels, 1 Pair
Mfr # stds818
Zoro # G9276674
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds818
- Zoro # G9276674
- UPC # 822383173016
- Country of Origin China
- Category Wheelchair Accessories
Description
Anti Tipper without Wheels, 1 Pair
This Anti Tippers will prevent your wheelchair from tipping backwards. These should only be used with Drive Medical Sentra Reclining, Silver Sport I and II, and Chrome Sport Wheelchairs.
Features and Benefits- Anti-Tipper w/o wheels
- Chrome
- For use with Sentra Reclining, Silver Sport I and II, and Chrome Sport Wheelchairs
- Easy to install
- Product Specifications
- Actual Product Weight: 1.13 lbs
- Overall Product Height: 3"
- Overall Product Length: 8"
- Overall Product Width: 4"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds818
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARMAN HEALTHCARE Karman Healthcare BKR-EXT-115-16 16 in. Backrest Extension Detachable and Height Adjustable with Clamp .88 in. (BKR-EXT-115-16)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in (MS-74002)
- ZOGICS Organics Lotion, Honey Coconut, 1 gallon (OLHC128-Single)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- ILC Lifestyles 755fs 12 Volt 32ah Mobility Chair Motorized Wheelchair Battery Made IN USA (755FS 12 VOLT 32AH MOBILITY CHAIR MOTORIZED WHEE)
- ILC Replacement for Lithonia Elc-2 Emergency Lighting 12ah Battery (ELC-2 EMERGENCY LIGHTING 12AH BATTERY LITHONIA)
- PROHEAL Gel Infused Foam Wheelchair Cushion -18" x 16" (PH-74002-GEL-18X16X3)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- Drive Medical Wheelchair Accessories