Anterior Safety Roller, Fixed Width, Adult, Silver Vein
Mfr # ce 1000 bk
Zoro # G9306546
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ce 1000 bk
- Zoro # G9306546
- UPC # 822383111803
- Country of Origin China
- Category Exercise & Mobility
Description
If you experience difficulty getting around due to arthritis or other mobility issues, the Anterior Safety Roller from Drive Medical can help. The Roller positions the user in the center of the device for maximum support and posture. The wheels roll smoothly and won't skid for excellent ease of use. And the brake activates with gentle pressure to the handlebar locking the wheels in place for superior stopping. The brake even engage automatically if the user stumbles, enhancing safety. The unit's height can be easily adjusted to fit the user and the Roller folds for easy transport and storage.
Features and Benefits- Height adjustable in 1" increments
- Adjustable-brake spring tension
- Patient is situated in the center of the Safety Roller, which provides maximum support and improved posture
- Skid-resistant, non-marring, easy-rolling, neoprene wheels are ideal for indoor and outdoor use
- Folds easily and stands on its own in the folded position
- Product Specifications
- Actual Product Weight: 16 lbs
- Base Depth: 25"
- Base Width: 21.5"
- Handle Height (Max): 36"
- Handle Height (Min): 29"
- Inside Hand Grip Width: 17"
- Number of Wheels: 4
- Overall Product Height: 29"
- Overall Product Length: 25"
- Overall Product Width: 21.5"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Size: Adult
- Product Weight Capacity: 400 lbs
- Warranty: Limited Lifetime
- Model # ce 1000 bk
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Adjustable Bier Pin (7/16") (5711052)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50102)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10028C)
- FIRST VOICE Cohesive Bandage, Orange, 3" x 5 yd. (TS-3189-O)
- EMPI EMPI LW193057-150 60 in. Right Angle Lead Wire Fits 300PV; Epix; Focus; Select Units (LW193057-150)
- FABRICATION ENTERPRISES TheraPutty® Antimicrobial Exercise Putty, 4 oz., Assorted Colors, Set Of 6 (265441)
- GOFIT Foam Roll (24", Blue) (GF-FROLL24)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Tan, 4 Ounce, XX-Soft (263250)
- FABRICATION ENTERPRISES CanDo Massage Ball, 8 cm (3.2"), Yellow, 1 Each (30-1996)
- FABRICATION ENTERPRISES Jamar® Hydraulic Hand Dynamometer, 200 lb. Capacity (12-0600)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- Drive Medical Exercise & Mobility