Aluminum Shower Commode Transport Chair
Mfr # nrs185007
Zoro # G9315348
Product Information
- Brand Drive Medical
- MFR # nrs185007
- Zoro # G9315348
- UPC # 822383287140
- Country of Origin China
- Category Portable Commode Chairs
Description
The Aluminum Shower Commode Transport Chair is perfect for people who need a commode but also want the convenience of a wheelchair for easy transportation and mobility. The chair comes with two rear locking casters to provide safety when the user does not need to be moved. The seat cut-out provides comfort and allows the chair to be positioned over a standard toilet for use, but also comes with a bucket to be used anywhere it is required. The aluminum frame of the Shower Commode Chair is an attractive white color and is also resistant to rust which makes it ideal for the shower. Footrests come standard and include adjustable height and angle footplates. The Aluminum Shower Commode Chair is ideal for anyone who is looking for a shower chair and commode for their home.
Features and Benefits- Padded seat back and arms
- Can be positioned over a standard toilet or used as a portable self-contained commode
- Floor to seat height can be adjusted 2" without tools
- White aluminum frame is attractive and rust resistant
- Height adjustable
- Comes with swing-away footrests
- Product Specifications
- Actual Product Weight: 35.25 lbs
- Back of Chair Height: 19"
- Outside Legs Width: 22.25"
- Overall Length w/ Riggings: 34.5"
- Overall Product Height: 39"
- Overall Product Length: 34.5"
- Overall Product Width: 22.25"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 275 lbs
- Seat Depth: 17"
- Seat Width: 18"
- Seat to Floor Height: 20"-22"
- Width Between Arms: 18"
- Warranty: Limited Lifetime
- Model # nrs185007
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Carolina Left Hand Trip Lever Ebony (THU808#51-A)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type L (LH05010)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW200)
- STANDARD KEIL Drain , Assy, 1-1/2"Npsx1-5/16" (1818-1824-3251)
- DRIVE MEDICAL Steel Folding Deep Seat Bedside Commode, Gray (11148-1)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- POLYJOHN Toilet, Portable, Tan Assembled, Urinal (PJN3-1006)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- HIGHKEY Master Plumber Toilet Tank Wire & Chain (LR605171)
- Drive Medical Portable Commode Chairs