Aluminum Rollator w/ Back Support & Padded Seat, Blue
Mfr # r728bl
Zoro # G004952838
Product Information
- Brand Drive Medical
- MFR # r728bl
- Zoro # G004952838
- UPC # 822383233246
- Country of Origin China
- Category Walking Aids
Description
If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for travelling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Drive's Aluminum Rollator with Fold Up and Removable Back Support is the perfect unit to suit your needs and your style. It's designed and built for maximum comfort, durability, and ease of use with quick folding ability and simple handle height and angle adjustment. It has a seamless padded seat for maximum seated comfort. The backrest is also padded and the large wheels ensure smooth travel over a variety of different terrains. It even has a convenient, zippered pouch for privately and securely carrying items with you on the go.
Features and Benefits- Comes with new seamless padded seat
- Zippered pouch under seat for added privacy and security of personal items
- 7.125" Black non-marring tires are ideal for indoor and outdoor use
- Removable, hinged, padded backrest can be folded up or down
- Easy-to-use deluxe loop locks
- Brakes with serrated edges provide firm hold
- Ergonomic handles are easy to grip and are adjustable
- Product Specifications
- Actual Product Weight: 14 lbs
- Casters: 7.125"
- Handle Height (Max): 38"
- Handle Height (Min): 33"
- Number of Wheels: 4
- Overall Product Height: 33"
- Overall Product Length: 28"
- Overall Product Width: 24"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Seat Depth: 12"
- Seat Width: 14"
- Seat to Floor Height: 23"
- Warranty: Limited Lifetime
- Model # r728bl
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST Crest Tube Plus Scope 2.7 oz., PK48 (17281)
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle (ZUCBHC484)
- AVEDA Control Force Firm Hold Unisex Hair Spray, 8.2 oz (U-HC-9964)
- PROACTIVE Wheelchair Swingaway Footrests, 1 Pair (PP-SF)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- BRAZOS WALKING STICKS Crook Cane Twst 37" Oak (502-3000-0248)
- Drive Medical Walking Aids