Shop All Blood Pressure Gauges & Sphygmomanometers
Drive Medical
Adult Wrist Digital Blood Pressure Monitoring Unit
Mfr # BP3200
Zoro # G101254606
original price:
$43.29
10% off
new price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium Wrist Cuff
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # BP3200
- Zoro # G101254606
- UPC # 822383584232
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Size | Medium Wrist Cuff |
Details
Color | Gray |
Description
Package Count: 1
The driveâ„¢ Medical Deluxe Automatic Blood Pressure Monitor is an essential device for health care professionals or those with blood pressure concerns. It offers one-touch operation for quick and easy use. The driveâ„¢ Medical automatic deluxe blood pressure monitor has an LCD display that's large and easy to read. It also measures your pulse and lets you know if it detects an irregular heartbeat while taking your blood pressure.This medium cuff wrist blood pressure monitor can store a total of up to 120 blood pressure readings for two users. An auto-off feature helps preserve the four AA batteries. The digital blood pressure unit includes a travel case, so you can take it with you while you're on the go.
The driveâ„¢ Medical Deluxe Automatic Blood Pressure Monitor is an essential device for health care professionals or those with blood pressure concerns. It offers one-touch operation for quick and easy use. The driveâ„¢ Medical automatic deluxe blood pressure monitor has an LCD display that's large and easy to read. It also measures your pulse and lets you know if it detects an irregular heartbeat while taking your blood pressure.This medium cuff wrist blood pressure monitor can store a total of up to 120 blood pressure readings for two users. An auto-off feature helps preserve the four AA batteries. The digital blood pressure unit includes a travel case, so you can take it with you while you're on the go.
- A one-touch operation provides for convenient usage
- The large, easy-to-read LCD display makes it easy to obtain results
- This medium cuff wrist blood pressure monitor measures pulse
- It alerts users to the presence of an irregular heartbeat
- The driveâ„¢ Medical automatic deluxe blood pressure monitor stores up to 120 readings for a total of two users
- It requires four AA batteries
- An auto-off feature saves battery life
- The digital blood pressure monitor comes with a convenient travel case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- PROPAC Cert Mini Kit (K3922)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Wrist (bp3200)
- DRIVE MEDICAL Drive Medical BP3400 Deluxe Automatic Blood Pressure Monitor, Upper Arm Model (BP3400)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- DRIVE MEDICAL Automatic Blood Pressure Monitor, Wrist Model (bp2116)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Wide-Range Cuff (01-553)
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. (04-810-001)
- Drive Medical Blood Pressure Gauges & Sphygmomanometers