Shop All Wheelchair Accessories
Drive Medical
Adjustable Universal Wheelchair Anti Tipper w/ Wheels, Black, 1 Pair
Mfr # stds807
Zoro # G9277679
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds807
- Zoro # G9277679
- UPC # 822383106960
- Country of Origin China
- Category Wheelchair Accessories
Description
Adjustable Universal Wheelchair Anti Tipper with Wheels, Black, 1 Pair
The Adjustable, Universal Rear Anti Tippers with Wheels in black by Drive Medical can be used on most leading manufacturers wheelchairs. The unique, spring loaded, flip lock mechanism easily flips up and down for traversing curbs safely and securely. A universal spacing sleeve can be added or removed to accommodate a secure fit with Drive Medical Viper Plus Wheelchair.
Features and Benefits- Unique Spring Loaded Flip-Lock mechanism easily flips up and down for traversing curbs
- Universal spacing sleeve can be added or removed to accommodate a secure fit with the Viper Plus
- Provides stability
- Easy to install
- Product Specifications
- Actual Product Weight: 1.59 lbs
- Overall Product Height: 14"
- Overall Product Length: 5"
- Overall Product Width: 3.5"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds807
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- FIRST AID ONLY Triple Antibiotic Ointment Packets, 60 Pack (12-700)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (521635)
- AEK Israeli Compression Bandage (EN9516)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- KARMAN HEALTHCARE Karman Healthcare CU-Ergo-18-Back Cu-Ergo 18 in. Memory Foam Back Cushion (CU-Ergo-18-Back)
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- QPS Wheelchair Legrest Storage Bag (08105)
- GRANNY JO PRODUCTS Granny Jo Products 1307 US Army Wheelchair Bag (1307)
- ALCO Front Wheel Bearing (259F)
- Drive Medical Wheelchair Accessories