Shop All Wheelchair Accessories
Drive Medical
Adjustable Tension Back Cushion for 22"-26" Wheelchairs
Mfr # 14301
Zoro # G9284347
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14301
- Zoro # G9284347
- UPC # 822383531571
- Country of Origin China
- Category Wheelchair Accessories
Description
Adjustable Tension Back Cushion for 22"-26" Wheelchairs
Enhance the comfort of your wheelchair with a comfortable, adjustable back cushion from Drive Medical. The thick, high density foam pad provides you with excellent pressure distribution while the adjustable tension lets you tailor the feel of the back to your ideal comfort. And the cushion's lumbar support ensures even greater comfort. It's designed to fit easily and securely onto the wheelchair's canes for the ultimate in strength, stability, and safety.
Features and Benefits- Provides lumbar support and is the perfect solution for patients with kyphosis
- Fully adjustable in all positions to accommodate most patients
- 1" thick high density foam pad provides optimal pressure redistribution and patient comfort
- Secures directly over wheelchair canes for added strength, stability, and safety
- The cover is fluid resistant and easy to clean and maintain
- Product Specifications
- Actual Product Weight: 2 lbs
- Cover Material: Fluid-Resistant Nylon
- Overall Product Height: 1"
- Overall Product Length: 16"
- Overall Product Width: 23.5"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 350 lbs
- Warranty: Limited Lifetime
- Model # 14301
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Tums Mixed Flavor Counter Unit 48 Piece (743019)
- BAYER Aspirin Tablets, Two-Pack, PK50 (204)
- METHOD Waterfall Scent Foam Hand Wash 10 oz (01160)
- FIRST AID ONLY First Aid Kit Refill, Lip Balm Packets, 10 Per Box (FAE-4010)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- SKIL-CARE Skil-Care 703264 Footrest Extender; with 3 in. Leg Separator (703264)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- ILC Replacement for Lithonia Elc-2 Emergency Lighting 12ah Battery (ELC-2 EMERGENCY LIGHTING 12AH BATTERY LITHONIA)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- Drive Medical Wheelchair Accessories