Shop All Wheelchair Accessories
Drive Medical
Adjustable Tension Back Cushion for 16"-21" Wheelchairs
Mfr # 14300
Zoro # G9280689
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14300
- Zoro # G9280689
- UPC # 822383531564
- Country of Origin China
- Category Wheelchair Accessories
Description
Adjustable Tension Back Cushion for 16"-21" Wheelchairs
Enhance the comfort of your wheelchair with a comfortable, adjustable back cushion from Drive Medical. The thick, high density foam pad provides you with excellent pressure distribution while the adjustable tension lets you tailor the feel of the back to your ideal comfort. And the cushion's lumbar support ensures even greater comfort. It's designed to fit easily and securely onto the wheelchair's canes for the ultimate in strength, stability, and safety.
Features and Benefits- Provides lumbar support and is the perfect solution for patients with kyphosis
- Fully adjustable in all positions to accommodate most patients
- 1" thick high density foam pad provides optimal pressure redistribution and patient comfort
- Secures directly over wheelchair canes for added strength, stability, and safety
- The cover is fluid resistant and easy to clean and maintain
- Product Specifications
- Actual Product Weight: 2 lbs
- Cover Material: Fluid-Resistant Nylon
- Overall Product Height: 1"
- Overall Product Length: 16"
- Overall Product Width: 17.5"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 350 lbs
- Warranty: Limited Lifetime
- Model # 14300
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- ILC Replacement for Philips M1671a ECG Leadwires (M1671A ECG LEADWIRES PHILIPS)
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- ZORO SELECT Antibiotic, Cream, Box, Wrapped Packets (90952)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- ILC Replacement for Hustler Hustler Z 52 Inches Inches Fastba Battery (HUSTLER Z 52`` FASTBA BATTERY HUSTLER)
- FIRST VOICE Wheelchair O2 Holder (MDS85181U)
- ILC Replacement for Lithonia Elb1224b () Emergency Lighting 12ah AGM With F1 Terminals Battery (ELB1224B () EMERGENCY LIGHTING 12AH AGM WITH F1 T)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- ROHO Mosaic 18 in.x18 in. Wheelchair Cushion (MOSAIC1818CA)
- Drive Medical Wheelchair Accessories