Shop All Walking Aids
Drive Medical
Adjustable Height Offset Handle Cane w/ Gel Hand Grip, Floral
Mfr # rtl10372fl
Zoro # G9288434
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # rtl10372fl
- Zoro # G9288434
- UPC # 822384002599
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Description
Adjustable Height Offset Handle Cane with Gel Hand Grip, Floral
If you are looking for comfort and style, look no further. Drive Medical's adjustable height gel grip cane has you covered. The gel grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height is adjustable from 30" to 39" allowing for custom sizing. Thanks to the silencer, rattling is prevented and the cane's height is locked in place giving you added safety and security. The product is manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing.
Features and Benefits- Ergonomically designed handle with soft gel grip provides comfort and security
- Manufactured with sturdy, extruded aluminum tubing
- Easy-to-use, one-button height adjustment with locking ring to prevent rattling
- Handle height adjusts from 30" to 39"
- Recommended user height 5' - 6'5"
- Product Specifications
- Actual Product Weight: .9 lbs.
- Diameter: 1"
- Handle Height (Max): 39"
- Handle Height (Min): 30"
- Overall Product Height: 30"
- Overall Product Length: 6.5"
- Overall Product Width: 2.25"
- Primary Product Color: Floral
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # rtl10372fl
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Cabinet, Plastic, 50 Person (1300-FAE-0103)
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-25)
- WATERJEL Hydrocortisone Cream, Box, 0.9g, PK25 (WJHY1800)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DMI Adjustable Cane, Offset, Aluminum, Spotted (502-1300-9905)
- Drive Medical Walking Aids