Adjustable Height Bathtub Grab Bar Safety Rail
Mfr # rtl12036-adj
Zoro # G9286709
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12036-adj
- Zoro # G9286709
- UPC # 822383246376
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
This Adjustable Height Bathtub Grab Bar Safety Rail by Drive Medical was designed to fit just about any style of bathtub. The attractive white powder coated steel frame is durable and aesthetically pleasing. The grip bar adjusts from 14" to 17" allows you to find the perfect height for your needs. The angle of the grab bar is parallel to the shower wall. The adjustable width clamp attaches by turning the locking mechanism which tightens the rubber pads on all bath tub contact points. The rubber pads prevents scratching of the tubs surface and ensure a secure fit. The Bathtub Grab Bar Safety Rail is easy to install without needing tools. Please note this safety rail is not for use on fiberglass tubs.
Features and Benefits- Durable, white, powder-coated steel construction
- 14.5"-17" height adjustment
- Width adjusts from 3"-7"
- Stainless steel locking mechanism and non-wearing rubber pads provide scratch-proof security
- Fits most tubs (not for use with fiberglass tubs)
- Tool-free installation
- Product Specifications
- Actual Product Weight: 7 lbs
- Adjustable Clamp: 3"-7"
- Handle Height (Max): 17"
- Handle Height (Min): 14"
- Overall Product Height: 22"
- Overall Product Length: 8.63"
- Overall Product Width: 6.75"
- Primary Product Color: White
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # rtl12036-adj
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058405)
- WESTWARD Quick-Acting Tube Cutter, 1/4-2 In (3CYT5)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (SH6225-PP)
- DIXON Cam and Groove, Dust Cap SS, 2" (G200-DC-SS)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- ZURN Pressure Reducing Valve 34-Nr3Xlp (34-NR3XLP)
- Drive Medical Bathroom Safety Bars and Chairs