Adjustable Height Bath Stool, White
Mfr # rtl12004kd
Zoro # G9282658
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12004kd
- Zoro # G9282658
- UPC # 822383246581
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Exceptional Value, Safety and Bathing Comfort You can now turn your visits to the shower or tub into experiences that are relaxing and pleasurable, thanks to the Adjustable Height White Bath Stool by Drive Medical.This Bath Stool is sturdy, strong and very user friendly. In fact, as a highly touted bathing aid, it furnishes you with the ultimate in comfort, ingenuity, safety, and ease of use. That's why more people choose the White Bath Stool over any other bathroom support stool on the market.The Adjustable Height White Bath Stool by Drive Medical helps eliminate the worries and fears that can arise while entering, standing, as well as exiting your tub or shower. At the end of the day, this top rated bathing aid provides you with a bathing experience that is guaranteed to be safer, secure and comforting. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Aluminum frame is lightweight, durable and corrosion proof
- Impact-resistant, composite seat
- Legs are height adjustable in 1" increments, and are crack proof and tarnish resistant
- Easy, tool-free assembly
- Product Specifications
- Actual Product Weight: 3 lbs
- Outside Legs Depth: 12.5"
- Outside Legs Width: 12.5"
- Overall Product Height: 21"
- Overall Product Length: 12.5"
- Overall Product Width: 12.5"
- Primary Product Color: White
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Seat Depth: 13"
- Seat Width: 13"
- Seat to Floor Height: 13.5"-21"
- Warranty: Limited Lifetime
- Model # rtl12004kd
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Condensing Horizontal Vent Termination, 3x5 Concentric Diverter Kit (223186PP)
- KOHLER 1372941 Threshold 60.0 (1372942-01-ABZ)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/8 In., FNPT (502 3/8)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/4 in Pipe Size (1435-012)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- Drive Medical Bathroom Safety Bars and Chairs