Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
3.6V Lithium Battery for Fingertip Pulse Oximeter
Mfr # 18700battery
Zoro # G9297796
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 18700battery
- Zoro # G9297796
- UPC # 822383181578
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
3.6V Lithium Battery for Fingertip Pulse Oximeter
This is a replacement battery for the Fingertip Pulse Oximeter (Drive Medical model # 18700). Replacement batteries are necessary as the battery may lose charge over time.
Features and Benefits- 3.6V Lithium Battery for Fingertip Pulse Oximeter
- 1/2 AA Size
- Long lasting
- Product Specifications
- Actual Product Weight: 0.5 lbs
- Batteries: 1 - 3.6V
- Overall Product Height: 0.5"
- Overall Product Length: 0.86"
- Overall Product Width: 0.5"
- Primary Product Color: Silver
- Primary Product Material: Lithium
- Warranty: Limited Lifetime
- Model # 18700battery
- No Assembly Required
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- INVACARE 1 8-Button Bed Pendant (1158435)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- MEDI-FIRST Butterfly Large Bandages (60333)
- FIRST AID ONLY Fabric Bandage3/4X3Bx100 (H-119)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- 3M LITTMANN Cardiology IV Diagnostic Stethoscope - Rasberry/Rainbow/Smoke (3M6241)
- SERVICE SOLUTIONS Service Solutions 5950S 7 Inch Crim-Pro 4 In 1 Wire Service Tool (OT5950S)
- ACCUTEST Pregnancy Tests, 25 Number of Tests (PF864)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- MEDM Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy (520BU)
- Drive Medical Diagnostic and Monitoring Instruments and Supplies