Shop All Walking Aids
Drive Medical
3 Wheel Rollator w/ Basket Tray & Pouch, Flame Red
Mfr # 10289rd
Zoro # G9301594
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10289rd
- Zoro # G9301594
- UPC # 822383259338
- Country of Origin China
- Category Walking Aids
Description
3 Wheel Rollator Rolling Walker with Basket Tray and Pouch, Flame Red
This 3 wheel rollator in red has a lightweight aluminum frame and comes standard with basket, tray and pouch. Easy one hand folding makes for simple storage. Easy to adjust handle height with self-threading knob. Lightweight solid 8" wheels for indoor and outdoor use. Comes standard with special loop locks made of internal aluminum casting to ensure safety.
Features and Benefits- Comes standard with basket, tray and pouch
- Basket conveniently folds for easy storage
- Comes with frame folded and compact; Pull lightweight aluminum trombone-style frame to lock in place and secure with lock knob
- 7.5" casters for indoor or outdoor use
- Handles easily adjust in height with self-threading knob
- Special loop lock made of internal aluminum casting operates easily and ensures safety
- Easy, one-hand folding
- Product Specifications
- Actual Product Weight: 11 lbs
- Casters: 7.5"
- Handle Height (Max): 36.5"
- Handle Height (Min): 32"
- Number of Wheels: 3
- Overall Product Height: 32"
- Overall Product Length: 24"
- Overall Product Width: 25"
- Primary Product Color: Flame Red
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # 10289rd
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Hydrocortisone Cream, Box, 0.9g, PK25 (WJHY1800)
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- SWITCH STICKS Walking Stick Seat, Single, 2 in, Bubbles (502-2002-5100)
- Drive Medical Walking Aids