Shop All Walking Aids
Drive Medical
3 Wheel Rollator w/ Basket Tray & Pouch, Flame Blue
Mfr # 10289bl
Zoro # G9294944
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10289bl
- Zoro # G9294944
- UPC # 822383259345
- Country of Origin China
- Category Walking Aids
Description
3 Wheel Rollator Rolling Walker with Basket Tray and Pouch, Flame Blue
This 3 wheel rollator in blue has a lightweight aluminum frame and comes standard with basket, tray and pouch. Easy one hand folding makes for simple storage. Easy to adjust handle height with self-threading knob. Lightweight solid 8" wheels for indoor and outdoor use. Comes standard with special loop locks made of internal aluminum casting to ensure safety.
Features and Benefits- Comes standard with basket, tray and pouch
- Basket conveniently folds for easy storage
- Comes with frame folded and compact; Pull lightweight aluminum trombone-style frame to lock in place and secure with lock knob
- 7.5" casters for indoor or outdoor use
- Handles easily adjust in height with self-threading knob
- Special loop lock made of internal aluminum casting operates easily and ensures safety
- Easy, one-hand folding
- Product Specifications
- Actual Product Weight: 11 lbs
- Casters: 7.5"
- Handle Height (Max): 36.5"
- Handle Height (Min): 32"
- Number of Wheels: 3
- Overall Product Height: 32"
- Overall Product Length: 24"
- Overall Product Width: 25"
- Primary Product Color: Flame Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # 10289bl
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- DMI Walker with Slip On Tray, Gray (510-1083-0300)
- CHEF-MASTER Salad Spinner 2.5 gal. (90012)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- Drive Medical Walking Aids