3 Position Geri Chair Recliner, Jade
Mfr # d574-j
Zoro # G9285430
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # d574-j
- Zoro # G9285430
- UPC # 822383114194
- Country of Origin China
- Category Reclining Chairs
Description
With three comfortable positions, retractable lock bar, self-adjusting suspension and a convenient tray, this 3-position Geri chair recliner by Drive Medical includes a bevy of features. It can be positioned upright, in a deep recline or with the leg rest/footrest elevated, and a retractable lock bar secures the chair in your desired position. The self-adjusting suspension prevents the problem of the user "bottoming out" in the seat, which is protected from seepage by a moisture barrier. The product includes a large, blow-molded tray that locks in 5 positions and can be stowed away on the side of the chair. The comfortable "built-in" headrest and wide, comfortable, padded arm rests were constructed at an angle to provide support, even in a reclined position. The 5" casters (2 complete with locks) allow for simple movement and security of the recliner. The neutral colored, sturdy steel frame is easy to clean and maintain, with side panels that pop off for cleaning and maintenance. All foam and vinyl meet California Flammability standards, and the product also meets both standard and Boston Fire Department specifications.
Features and Benefits- 3-positions: upright, deep recline, and elevated leg rest/footrest
- Retractable lock bar secures the chair in the desired position
- Self-adjusting suspension in the seat prevents bottoming out
- Side panels "pop off" for easy cleaning and maintenance
- Large, blow-molded tray locks in 5 positions and can be stored on the side of the chair
- 5" casters (2 with locks) make it easy to move and secure the recliner
- Wide, comfortable armrests are angled to provide support in any reclined position
- Neutral-colored, sturdy, steel frame is easy to clean and maintain
- Moisture barrier on seat prevents seepage
- Comfortable built-in headrest
- Foam and vinyl meet California Flammability Standard and Boston Fire Department specifications
- Product Specifications
- Actual Product Weight: 110 lbs
- Armrest to Floor Height: 26"
- Overall Product Height: 47"
- Overall Product Length: 41"
- Overall Product Width: 25"
- Primary Product Color: Jade
- Primary Product Material: Steel
- Product Weight Capacity: 250 lbs
- Seat Depth: 19"
- Seat Width: 19"
- Seat to Armrest Height: 9"
- Seat to Floor Height: 21"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- DYNALON Sterilization Tape, White, 50 m L, 19 mm W (202075)
- FIRST AID ONLY Bandage, Sterile, White, No, Muslin Blend (4-001)
- COVIDIEN Phlebotomy Sharps Container W/Clear Lid, Flip Top, 1 Qt., RD (CVDSR1Q100900)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- Drive Medical Reclining Chairs