Shop All Spring Pins
Driv-Lok
Spring Pin, Slot, 7/16x2 L, PK10
Mfr # SLTP4372000CP
Zoro # G0712677
product price: $19.65
/pk 10, $1.96/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # SLTP4372000CP
- Zoro # G0712677
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/16 in |
Fastener Length | 2 in |
Chamfer Diameter | 0.43 in |
Actual Dia. (Min.-Max) | 0.448-0.459 in |
Length Tolerance | +/-0.020 in |
Nominal Diameter | 7/16 in |
Fits Hole Dia. (Min.-Max.) | 0.437-0.445 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Length (Min.) | 0.017 in |
Overall Length | 2" |
Maximum Chamfer Length | 0.095 in |
Fits Maximum Hole Diameter | 7/16 in |
Shank Length | 2 in |
Usable Length | 2 in |
Fits Minimum Hole Diameter | 7/16 in |
Pin Diameter | 29/64 in |
Outside Diameter Tolerance | +/-0.0055 in |
Minimum Chamfer Length | 0.017 in |
Shank Length Tolerance | +/-0.020 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 29/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, REACH Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- MIDWEST FASTENER External Retaining Ring, Steel 1-1/4 in Shaft Dia, 6 PK (32132)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51764)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x5/8 L, PK25 (WWG-CLPZ-154)
- DRIV-LOK Spring Pin, Slot, 1/16x3/16 L, Pk100 (SLTP0620187CP)
- DRIV-LOK Spring Pin, Slot, 5/16x5/64 L, Pk100 (SLTP0780312CP)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT M2.5X18 METRIC PIN SPRING SLOTTED PLAIN (MI2.518PS)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK50 (U39150.012.0125)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x30)
- Driv-Lok Spring Pins