Shop All Spring Pins
Driv-Lok
Spring Pin, Slot, 5/16x5/64 L, Pk100
Mfr # SLTP0780312CP
Zoro # G0943397
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # SLTP0780312CP
- Zoro # G0943397
- UPC # 848790027582
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 5/64 in |
Chamfer Diameter | 0.075 in |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Chamfer Length (Max.) | 0.032 in |
Length Tolerance | +/-0.015 in |
Overall Length | 5/16" |
Pin Diameter | 5/64 in |
Outside Diameter Tolerance | +/-0.0015 in |
Usable Length | 5/16 in |
Fits Maximum Hole Diameter | 5/64 in |
Fits Minimum Hole Diameter | 5/64 in |
Minimum Chamfer Length | 0.008 in |
Shank Length Tolerance | +/-0.015 in |
Maximum Chamfer Length | 0.032 in |
Shank Length | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 5/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, REACH Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Nail Masonry Hardcut 8D 50Lb (0093152)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04100.120.0100)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0670)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 in, Steel, Plain Finish, 100 PK (50909)
- DRIV-LOK Spring Pin, Slot, 1/16x3/16 L, Pk100 (SLTP0620187CP)
- ZORO SELECT Spring Pin, Slot, 5/32x1 3/4 L, Pk50 (5BY33)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK50 (U51431.009.0037)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Spring Pin, Slot, 1 3/4x1/8 L, Pk100 (5BY23)
- ZORO SELECT Spring Pin, Coiled, 3/16x5/8in, 3150lb, PK10 (U51430.018.0062)
- Driv-Lok Spring Pins