Shop All Spring Pins
Driv-Lok
Spring Pin, Slot, 5/16x1 3/8 L, Pk50
Mfr # SLTP3121375BT
Zoro # G3256014
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # SLTP3121375BT
- Zoro # G3256014
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 3/8 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Length (Min.) | 0.014 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Nominal Diameter | 5/16 in |
Chamfer Diameter | 0.306 in |
Length Tolerance | +/-0.020 in |
Overall Length | 1-3/8" |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Minimum Chamfer Length | 0.014 in |
Usable Length | 1 3/8 in |
Fits Maximum Hole Diameter | 5/16 in |
Shank Length | 1 3/8 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.08 in |
Fits Minimum Hole Diameter | 5/16 in |
Pin Diameter | 21/64 in |
Outside Diameter Tolerance | +/-0.0045 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Zinc Plated, Usable Length 1 3/8 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 3/8 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards REACH Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3724LB)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 5 PK (ZMBSW-15)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7722HD5-PWR)
- ZORO SELECT M8-1.25 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0025)
- DRIV-LOK Spring Pin, Slot, 1/16x3/16 L, Pk100 (SLTP0620187CP)
- DRIV-LOK Spring Pin, Slot, 5/16x5/64 L, Pk100 (SLTP0780312CP)
- MTD Pin-Spring Roll 5/ (915-0249)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Pln, PK5 (U39100.037.0400)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT 1/4X2 1/4 PIN SPRING SLOTTED PLAIN (25036PS)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- Driv-Lok Spring Pins