Shop All Spring Pins
Driv-Lok
Spring Pin, Slot, 3/16x7/16 L, Pk250
Mfr # SLTP1870437BT
Zoro # G3112322
product price: $17.79
/pk 250, $0.07/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # SLTP1870437BT
- Zoro # G3112322
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 7/16 in |
Length Tolerance | +/-0.015 in |
Fits Hole Dia. (Min.-Max.) | 0.187-0.192 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Length (Max.) | 0.055 in |
Chamfer Diameter | 0.182 in |
Actual Dia. (Min.-Max) | 0.194-0.199 in |
Nominal Diameter | 3/16 in |
Overall Length | 7/16" |
Minimum Chamfer Length | 0.011 in |
Outside Diameter Tolerance | +/-0.0025 in |
Fits Maximum Hole Diameter | 3/16 in |
Shank Length | 7/16 in |
Maximum Chamfer Length | 0.055 in |
Usable Length | 7/16 in |
Shank Length Tolerance | +/-0.015 in |
Pin Diameter | 13/64 in |
Fits Minimum Hole Diameter | 3/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 13/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 7/16 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards REACH Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- SENCO Staples, 15 ga, 2-1/2 in Leg L, Steel (Q25BRB)
- DECK PLUS Deck Screw, #10 x 2-1/2in, Steel, Flat Head, Torx Drive (5021901)
- DRIV-LOK Spring Pin, Slot, 5/16x5/64 L, Pk100 (SLTP0780312CP)
- DRIV-LOK Spring Pin, Slot, 1/16x3/16 L, Pk100 (SLTP0620187CP)
- ZORO SELECT Spring Pin, Slot, 1/4x5/8 In L, Pk50 (5BY60)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x4)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- ZORO SELECT 1/8X3/4 MILITARY SPRING PIN PHOSPHATE ZINC (MS16562-130)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- Driv-Lok Spring Pins