Shop All Spring Pins
Driv-Lok
Spring Pin, Slot, 13/16x1/8 L, Pk100
Mfr # SLTP1250812CP
Zoro # G2075875
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # SLTP1250812CP
- Zoro # G2075875
- UPC # 848790028831
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 13/16 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 1/8 in |
Overall Length | 13/16" |
Chamfer Diameter | 0.122 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Length Tolerance | +/-0.015 in |
Chamfer Length (Max.) | 0.044 in |
Pin Diameter | 9/64 in |
Usable Length | 13/16 in |
Shank Length | 13/16 in |
Shank Length Tolerance | +/-0.015 in |
Fits Maximum Hole Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.0019995 in |
Minimum Chamfer Length | 0.008 in |
Maximum Chamfer Length | 0.044 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 9/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 13/16 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 13/16 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, REACH Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- MIDWEST FASTENER Fender Washer, , Steel Zinc Plated Finish, 20 PK (36283)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (05032S-PWR)
- ZORO SELECT Grade 9, 5/8"-11 Hex Head Cap Screw, Ecoguard Steel, 2 in L, 175 PK (6232CH9)
- DRIV-LOK Spring Pin, Slot, 1/16x3/16 L, Pk100 (SLTP0620187CP)
- DRIV-LOK Spring Pin, Slot, 5/16x5/64 L, Pk100 (SLTP0780312CP)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 10 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x10)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/2in, Pln, PK25 (U39100.021.0150)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5 (U39100.050.0350)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39150.040.0016)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16,800lb, PK100 (U51431.007.0031)
- Driv-Lok Spring Pins