Shop All Spring Pins
Driv-Lok
Spring Pin, Slot, 1 3/8x3/32 L, Pk100
Mfr # SLTP0941375CP
Zoro # G1032552
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # SLTP0941375CP
- Zoro # G1032552
- UPC # 848790028435
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 3/8 in |
Overall Length | 1-3/8" |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Diameter | 0.091 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 3/32 in |
Length Tolerance | +/-0.020 in |
Chamfer Length (Max.) | 0.038 in |
Fits Maximum Hole Diameter | 3/32 in |
Shank Length | 9/16 in |
Pin Diameter | 3/32 in |
Shank Length Tolerance | +/-0.015 in |
Maximum Chamfer Length | 0.038 in |
Minimum Chamfer Length | 0.008 in |
Usable Length | 1 3/8 in |
Outside Diameter Tolerance | +/-0.0019995 in |
Fits Minimum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 3/8 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, REACH Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (400-332-PK25)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1710)
- MIDWEST FASTENER 5/16" x 2-1/4" Round Wire Lock Pins 4PK (36441)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 20 PK (33962)
- DRIV-LOK Spring Pin, Slot, 1/16x3/16 L, Pk100 (SLTP0620187CP)
- DRIV-LOK Spring Pin, Slot, 5/16x5/64 L, Pk100 (SLTP0780312CP)
- ZORO SELECT Spring Pin, Slot, 1 1/2x3/32 L, Pk100 (5BU97)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Tension Pins 36 36PK (61184)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Znc, PK5 (U39101.037.0325)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16,800lb, PK100 (U51431.007.0031)
- NEWPORT FASTENERS 1/16" x 5/8" Roll Pins/Steel/Plain , 3000PK (722274)
- Driv-Lok Spring Pins