Shop All Grooved Pins
Driv-Lok
Grooved Pin Type G 1215 50 PK
Mfr # GG0940500G2ZN
Zoro # G3171165
product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type G
- Basic Material Low Carbon Steel
- Material Grade 1215
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GG0940500G2ZN
- Zoro # G3171165
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 7/64 in |
Overall Length | 1/2 in |
Large End Dia. Tolerance | +/-0.0015 in |
Small End Dia. | 0.938 in |
Small End Dia. Tolerance | +/-0.002 in |
Large End Dia. | 0.101 in |
Length Tolerance | +/-0.010 in |
Small End Diameter | 0.094 in |
Shank Length Tolerance | +/-0.01 in |
Large End Diameter | 0.101 in |
Small End Diameter Tolerance | +/-0.002 in |
Large End Diameter Tolerance | +/-0.002 in |
Shank Length | 1/2 in |
Pin Diameter | 3/32 in |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/32 in, Large End Diameter 0.101 in, Small End Diameter 0.094 in, Shank Length 1/2 in, Pin Type Type G, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.002 in, Small End Diameter Tolerance +/-0.002 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1469, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 890 lb, Rockwell Hardness B85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Cotter Pin Asst SS PL 100pc (DISP-CPS100)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 50 PK (U51007.031.0125)
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (319-5)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- DRIV-LOK Groove Pin Type H 300 Series (GPS-0125-0500-H)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- Driv-Lok Grooved Pins