Shop All Grooved Pins
Driv-Lok
Grooved Pin Type G 1215 50 PK
Mfr # GG0940250G2ZN
Zoro # G1244171
product price: $8.39
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type G
- Basic Material Low Carbon Steel
- Material Grade 1215
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GG0940250G2ZN
- Zoro # G1244171
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 7/64 in |
Overall Length | 1/4 in |
Length Tolerance | +/-0.010 in |
Small End Dia. Tolerance | +/-0.002 in |
Large End Dia. | 0.101 in |
Large End Dia. Tolerance | +/-0.0015 in |
Small End Dia. | 0.0938 in |
Large End Diameter Tolerance | +/-0.002 in |
Small End Diameter Tolerance | +/-0.002 in |
Shank Length | 1/4 in |
Large End Diameter | 0.101 in |
Small End Diameter | 0.094 in |
Shank Length Tolerance | +/-0.01 in |
Pin Diameter | 3/32 in |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/32 in, Large End Diameter 0.101 in, Small End Diameter 0.094 in, Shank Length 1/4 in, Pin Type Type E, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.002 in, Small End Diameter Tolerance +/-0.002 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, REACH Compliant, RoHS Compliant, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 890 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International04BSPP BONDED SEAL (DS-BSP-04)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 10 mm Bore Dia., 5 PK (DHO-10SA)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08737)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK (1412ANM)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4300)
- Driv-Lok Grooved Pins