Shop All Grooved Pins
Driv-Lok
Grooved Pin Type G 1215 25 PK
Mfr # GG2500750G2ZN
Zoro # G0350052
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type G
- Basic Material Low Carbon Steel
- Material Grade 1215
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # GG2500750G2ZN
- Zoro # G0350052
- UPC # 848790013967
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 3/4 in |
Large End Dia. Tolerance | +/-0.0025 in |
Small End Dia. | 0.25 in |
Small End Dia. Tolerance | +/-0.003 in |
Large End Dia. | 0.263 in |
Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.01 in |
Large End Diameter | 0.263 in |
Pin Diameter | 1/4 in |
Small End Diameter Tolerance | +/-0.003 in |
Shank Length | 3/4 in |
Small End Diameter | 0.25 in |
Large End Diameter Tolerance | +/-0.003 in |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 1/4 in, Large End Diameter 0.263 in, Small End Diameter 0.25 in, Shank Length 3/4 in, Pin Type Type G, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.003 in, Small End Diameter Tolerance +/-0.003 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1469, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 5,880 lb, Rockwell Hardness B85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT9)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71303)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK (092520100T)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.019.0037)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0024)
- Driv-Lok Grooved Pins